Zoro Homepage

G1 Rack Side Panel, 44U, 33" D

  • Mfr # NG1S4433

  • Zoro # G5365806


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Depth
33 in
Product Type
Side Panel
Product Material
Steel
Compatible Rack Height
44U
Product Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG1S4433
Zoro #
G5365806
UPC #
670429384083
Country of Origin
United States

Dimensions

Depth
33 in
Compatible Rack Height
44U

Details

Product Type
Side Panel
Product Material
Steel
Product Color
Black
Product Name
NG1S4433 Side Panel with Lock
Compatibility
Chief G1 Series Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.