
Gear Pump, 0.38 CID, CCW Rotation
Mfr # GP-F20-06-P1-A
Zoro # G4731881
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Shaft Size
3/4 in straight keyed x 1.26 in length
Max. Pressure
3650
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.36 in
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-F20-06-P1-A
Zoro #
G4731881
UPC #
615986030806
Country of Origin
United States
Dimensions
Shaft Size
3/4 in straight keyed x 1.26 in length
Details
Max. Pressure
3650
Max. RPM
3600
Item
Gear Pump
Displacement @ High Pressure (cubic inches/rev.)
.36 in
Rotation
CCW
Mounting
2 bolt A flange
Description
Gear Pump,0.38 CID,CCW Rotation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.