Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Bracket Sony Vpl-Fx50, SLB005

  • Mfr # SLB005

  • Zoro # G5152087


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief RPA, RPM and Smart Lift Projector Mount
Mounting Type
Projector Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB005
Zoro #
G5152087
UPC #
-
Country of Origin
Unknown

Details

Item
Hanging Bracket Sony Vpl-Fx50
Material
Steel
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief RPA, RPM and Smart Lift Projector Mount
Mounting Type
Projector Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.