Zoro Homepage

HARDWARE KIT - UNIVERSAL FLAT PANEL MOUNT

  • Mfr # FHB5147

  • Zoro # G916470116


product price: $18.79
/ea

Key Features

Head Type
Phillips Pan
Package Contents
4 x Screw, Phillips pan screw, Machine, M8 x 16mm, 4 x Screw, Phillips pan screw, Machine, M8 x 20mm, 4 x Screw, Phillips pan screw, Machine, M8 x 25mm, 4 x Screw, Phillips pan screw, Machine, M8 x 30mm, 4 x Screw, Phillips pan screw, Machine, M8 x 35mm, 4 x Screw, Phillips pan screw, Machine, M8 x 40mm, 4 x Screw, Phillips pan screw, Machine, M8 x 45mm, 4 x Screw, Phillips pan screw, Machine, M8 x 50mm, 4 x Spacer
Maximum Fractional Diameter
0.31"
Fastener Type
Mounting Screw, Spacer
Maximum Length
1.57 in, 1.97 in, 1.18 in, 0.79 in, 1.77 in, 1.38 in, 0.98 in, 0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHB5147
Zoro #
G916470116
UPC #
841872173443
Country of Origin
China

Dimensions

Maximum Fractional Diameter
0.31"
Maximum Length
1.57 in, 1.97 in, 1.18 in, 0.79 in, 1.77 in, 1.38 in, 0.98 in, 0.63 in

Details

Head Type
Phillips Pan
Package Contents
4 x Screw, Phillips pan screw, Machine, M8 x 16mm, 4 x Screw, Phillips pan screw, Machine, M8 x 20mm, 4 x Screw, Phillips pan screw, Machine, M8 x 25mm, 4 x Screw, Phillips pan screw, Machine, M8 x 30mm, 4 x Screw, Phillips pan screw, Machine, M8 x 35mm, 4 x Screw, Phillips pan screw, Machine, M8 x 40mm, 4 x Screw, Phillips pan screw, Machine, M8 x 45mm, 4 x Screw, Phillips pan screw, Machine, M8 x 50mm, 4 x Spacer
Fastener Type
Mounting Screw, Spacer
Item
Screw, Spacer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.