Zoro Homepage

Hardware- M6 W/ 1.25In Spacer, K1C330W

  • Mfr # K1C330W

  • Zoro # G2241930


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Desk Mount
Compatibility
Apple Monitor
Device Supported
All-in-One Computer, Monitor
Maximum Load Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C330W
Zoro #
G2241930
UPC #
841872171357
Country of Origin
China

Dimensions

Maximum Screen Size Supported
24 in

Details

Color
White
Product Type
Desk Mount
Compatibility
Apple Monitor
Device Supported
All-in-One Computer, Monitor
Maximum Load Capacity
60 lb
Product Line
Kontour
Package Contents
Kontour K1C Triple 3x1 Monitor Dynamic Column Mount Mounting Hardware
Number of Displays Supported
3
Product Series
K1C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.