Zoro Homepage

Hardware- M6 W/ 1.25In Spacer, K1D120S-G

  • Mfr # K1D120S-G

  • Zoro # G2237414


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Minimum Adjustable Depth
2.44 in
Minimum Load Capacity
5 lb
Mounting Pattern
100 x 100, 7(5) 75
Maximum Adjustable Depth
20.60 in
Minimum Screen Size Supported
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D120S-G
Zoro #
G2237414
UPC #
841872172200
Country of Origin
United States

Dimensions

Minimum Adjustable Depth
2.44 in
Maximum Adjustable Depth
20.60 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
38 in
Height Adjustable
Yes

Details

Minimum Load Capacity
5 lb
Mounting Pattern
100 x 100, 7(5) 75
Maximum Load Capacity
25 lb
Package Contents
Kontour K1D Dynamic Desk Clamp Mount, 1 Monitor, TAA-Compliant Tool Storage Kit
Finishing
Black
Minimum Tilt Angle
-10°
VESA Mount Compatible
Yes
Device Supported
Monitor, LCD Display
Maximum Tilt Angle
75°
Number of Displays Supported
1
Orientation
Landscape/Portrait
Item
Mounting Arm
Series
K1D
Color
Silver
Material
Aluminum
Features
Adjustable Depth, Rotate, Gas Spring, Cable Management, Ergonomic, Adjustable Arm, Swivel, Tilt
Product Line
KONTOUR
Form Factor
Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.