
Hb018E Custom Blk
Mfr # K1W220BXRH
Zoro # G2242901
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Wall Mount
Compatibility
Apple Monitor
Product Series
K1W
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1W220BXRH
Zoro #
G2242901
UPC #
841872171067
Country of Origin
China
Dimensions
Maximum Screen Size Supported
30 in
Details
Color
Black
Product Type
Wall Mount
Compatibility
Apple Monitor
Product Series
K1W
Environmentally Friendly
Yes
Maximum Load Capacity
50 lb
Device Supported
All-in-One Computer, Monitor
Product Line
Kontour
Number of Displays Supported
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.