Zoro Homepage

Hb103S Interface Bracket

  • Mfr # K1W220SXRH

  • Zoro # G2241739


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Wall Mount
Compatibility
Apple Monitor
Environmentally Friendly
Yes
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1W220SXRH
Zoro #
G2241739
UPC #
841872171074
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
Silver
Product Type
Wall Mount
Compatibility
Apple Monitor
Environmentally Friendly
Yes
Maximum Load Capacity
50 lb
Device Supported
All-in-One Computer, Monitor
Number of Displays Supported
2
Product Series
K1W
Product Line
Kontour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.