Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hb105J Interface Bracket

  • Mfr # K2W21HB

  • Zoro # G2242509


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Line
Kontour
Device Supported
Monitor
Maximum Load Capacity
15 lb
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2W21HB
Zoro #
G2242509
UPC #
841872160702
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
24 in

Details

Color
Black
Product Line
Kontour
Device Supported
Monitor
Maximum Load Capacity
15 lb
Number of Displays Supported
2
Environmentally Friendly
Yes
Product Type
Mounting Arm
Product Series
K2W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.