
Hb108B Interface Bracket
Mfr # KBD-MINI-19C
Zoro # G2237712
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Depth
12"
Width
19"
Product Type
Mounting Tray
Package Contents
Mini Arm, Keyboard Clamp and Tilt/Swivel Mouse Tray 21" (533 mm) Track Mounting Hardware
Product Series
KBD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBD-MINI-19C
Zoro #
G2237712
UPC #
841872172620
Country of Origin
United States
Dimensions
Depth
12"
Width
19"
Details
Product Type
Mounting Tray
Package Contents
Mini Arm, Keyboard Clamp and Tilt/Swivel Mouse Tray 21" (533 mm) Track Mounting Hardware
Product Series
KBD
Color
Black, Gray
Device Supported
Mouse, Keyboard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.