
Hb109B Interface Bracket
Mfr # KBD-MINI-19T
Zoro # G2236942
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Depth
11.5"
Width
19.5"
Product Type
Mounting Tray
Color
Gray, Black
Device Supported
Mouse, Keyboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBD-MINI-19T
Zoro #
G2236942
UPC #
841872172637
Country of Origin
United States
Dimensions
Depth
11.5"
Width
19.5"
Details
Product Type
Mounting Tray
Color
Gray, Black
Device Supported
Mouse, Keyboard
Package Contents
Mini Arm, 19" Keyboard Tray with 8.25" Mouse Tray 21" (533 mm) Track Mounting Hardware
Product Series
KBD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.