
Hb46E Interface Bracket
Mfr # KBD-MINI-27F
Zoro # G2237274
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Depth
11.5"
Width
27"
Product Type
Mounting Tray
Product Series
KBD
Device Supported
Mouse, Keyboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBD-MINI-27F
Zoro #
G2237274
UPC #
841872172644
Country of Origin
United States
Dimensions
Depth
11.5"
Width
27"
Details
Product Type
Mounting Tray
Product Series
KBD
Device Supported
Mouse, Keyboard
Package Contents
Mini Arm, 27" Keyboard and Mouse Tray 21" Track Mounting Hardware Instructions
Color
Gray, Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.