
Hb82X Custom Blk
Mfr # KBD-S2S-19C
Zoro # G2238184
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Depth
12"
Width
19"
Product Type
Mounting Tray
Device Supported
Keyboard, Mouse
Color
Black, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBD-S2S-19C
Zoro #
G2238184
UPC #
841872172651
Country of Origin
United States
Dimensions
Depth
12"
Width
19"
Details
Product Type
Mounting Tray
Device Supported
Keyboard, Mouse
Color
Black, Gray
Package Contents
Sit-to-Stand Arm, Keyboard Clamp with Tilt/Swivel Mouse Tray 23" Track Mounting Hardware Instructions
Product Series
KBD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.