
Hb95C Interface Bracket
Mfr # KBD-S2S-19T
Zoro # G2237834
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Width
19.5"
Depth
11.5"
Product Type
Mounting Tray
Product Series
KBD
Device Supported
Mouse, Keyboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBD-S2S-19T
Zoro #
G2237834
UPC #
841872172668
Country of Origin
United States
Dimensions
Width
19.5"
Depth
11.5"
Details
Product Type
Mounting Tray
Product Series
KBD
Device Supported
Mouse, Keyboard
Color
Black, Gray
Package Contents
Sit-to-Stand Arm, 19" Keyboard Tray with 8.25" Mouse Tray 23" (584 mm) Track Mounting Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.