Zoro Homepage

Heavy Duty Static Mount, 1400

  • Mfr # PSMH2482

  • Zoro # G5152927


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
35.3 in
Width
62 in
Weight Capacity
300 lb
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMH2482
Zoro #
G5152927
UPC #
841872119540
Country of Origin
United States

Dimensions

Height
35.3 in
Width
62 in
Depth
4 in
Maximum Screen Size Supported
82 in
Max. Screen Size Supported
82 in

Details

Color
Black
Weight Capacity
300 lb
For Use On
Flat Panel Display
Series
PSM
Product Type
Wall Mount
Device Supported
Flat Panel Display
Compatibility
82" Samsung Display
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.