Zoro Homepage

HEAVY DUTY STATIC MT.

  • Mfr # PSH2000

  • Zoro # G6200714


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
31.5"
Width
40.2"
For Use With
Akira and Orion 84" and 60"+ displays, Large flat panel displays with or without smart overlays weighing over 150 pounds
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH2000
Zoro #
G6200714
UPC #
-
Country of Origin
Unknown

Dimensions

Height
31.5"
Width
40.2"
Depth
1.3"
Max. Screen Size Supported
84 in
Min. Screen Size Supported
60 in
Maximum Screen Size Supported
84 in
Minimum Screen Size Supported
60 in

Details

Item
Wall Mount
Color
Black
For Use With
Akira and Orion 84" and 60"+ displays, Large flat panel displays with or without smart overlays weighing over 150 pounds
Load Capacity
250 lb
Includes
Product Type
Wall Mount
Compatibility
Akira and Orion 84" and 60"+ displays, Large flat panel displays with or without smart overlays weighing over 150 pounds
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.