Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heght Adj Single Monitor Music

  • Mfr # QMP1MM1

  • Zoro # G5435912


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
10.5"
Width
4.6"
Weight Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMP1MM1
Zoro #
G5435912
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10.5"
Width
4.6"
Depth
13"

Details

Color
Black
Material
Steel
Weight Capacity
25 lb
Item
Mounting Arm
Features
Height Adjustable
Includes
(1) Height-Adjust Assembly, (1) Cart/Stand Bracket, (1) Assembly Bracket, (1) 5/32" Allen Wrench, (1) 3/16" Allen Wrench, (1) 3/32" Allen Wrench, Mounting Hardware.
Product Type
Mounting Arm
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Recycled
Yes
Mounting Pattern
100 x 100, 75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.