Zoro Homepage

HIGH FLOW SECTIONAL CONTROL VALVES - 70 GPM: Main Relief Section

  • Mfr # SDV70-MRV1

  • Zoro # G916317411


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Pressure Range (PSI)
2500 psi
Max. Flow
50 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDV70-MRV1
Zoro #
G916317411
UPC #
615986045930
Country of Origin
Unknown

Details

Pressure Range (PSI)
2500 psi
Item
Sectional Control Valves
Max. Flow
50 GPM

Description

This valve series has a 70 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation High Boy in have port reliefs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.