Zoro Homepage

High Flow Sectional Valve 40GPM, 1 1/4 NPT Plug

  • Mfr # 223053

  • Zoro # G2514840


product price: $9.79
/ea

Key Features

Flow Rate (GPM)
40
Type
Hydraulic Valves and Accessories
Weight
1 lbs
Work Port Size - Hydraulic Valves
1 1/4 in. NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223053
Zoro #
G2514840
UPC #
615986035535
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
1 1/4 in. NPT

Details

Flow Rate (GPM)
40
Type
Hydraulic Valves and Accessories
Weight
1 lbs

Description

This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation “High Boy” have port reliefs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.