Zoro Homepage

High Flow Sectional Valve 70GPM, Outlet Section, 1 1/4 NPT Power Beyond

  • Mfr # SDV70-PB55

  • Zoro # G616317414


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (PSI)
3500 psi
Max. Flow
70 GPM
Port Size
1 1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDV70-PB55
Zoro #
G616317414
UPC #
615986066201
Country of Origin
Unknown

Dimensions

Port Size
1 1/4 in NPT

Details

Item
Sectional Control Valves
Pressure Range (PSI)
3500 psi
Max. Flow
70 GPM

Description

VALVE SECTIONS OUTLET POWER BEYOND NPT 1.250 in PORTS SIDE AND TOP SDV70-PB55

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.