Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Flow Sectional Valve 70GPM, Work Section, 4 Way 3 Pos, 1 NPT

  • Mfr # SDV70-DA4

  • Zoro # G216317418


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Port Size
1 in NPT
Pressure Range (PSI)
3500 psi
Max. Flow
70 GPM
Work Port Size - Hydraulic Valves
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDV70-DA4
Zoro #
G216317418
UPC #
615986078723
Country of Origin
Unknown

Dimensions

Port Size
1 in NPT
Work Port Size - Hydraulic Valves
1 in NPT

Details

Pressure Range (PSI)
3500 psi
Item
Sectional Control Valves
Max. Flow
70 GPM

Description

VALVE WORK SECTIONS 1.0 in PORTS 4WAY/3POSITION DOUBLE ACTING SPRING CENTER 70 GPM SDV70-DA4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.