
Hitachi Cp-Sx5500W, RPA555
Mfr # RPA555
Zoro # G6209087
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Material
Steel
Width
6.3"
Depth
5.5"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA555
Zoro #
G6209087
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Width
6.3"
Depth
5.5"
Details
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Dukane 28A9115 Projector, Hitachi CP-SX5500W Projector
Product Series
RPA
Certifications & Standards
UL
Maximum Load Capacity
50 lb
Package Contents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.