Zoro Homepage

Horizontal Dual Array Slvr Gro

  • Mfr # KTG220S

  • Zoro # G6227113


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
14.50 in
Width
27.30 in
For Use With
2 x Monitors
Load Capacity
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTG220S
Zoro #
G6227113
UPC #
841872098135
Country of Origin
United States

Dimensions

Height
14.50 in
Width
27.30 in
Depth
5.90 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
24 in

Details

Item
Grommet Mount
Color
Silver
For Use With
2 x Monitors
Load Capacity
70 lb
Material
Steel
Series
KTG
Features
Tilt, Ergonomic, Cable Management
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Compatibility
2 x Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.