Zoro Homepage

Hospitality Swing Arm Tilt Mou, MPT6000B

  • Mfr # MPT6000B

  • Zoro # G5450576


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11.30 in
Width
18 in
For Use With
TV, Monitor
Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPT6000B
Zoro #
G5450576
UPC #
841872145204
Country of Origin
United States

Dimensions

Height
11.30 in
Width
18 in
Depth
1.90 in
Min. Screen Size Supported
30 in
Max. Screen Size Supported
55 in
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
30 in

Details

Item
Wall Mount
Color
Black
For Use With
TV, Monitor
Load Capacity
125 lb
Series
MPT
Features
Cable Management, Extendable, Tilt, Lateral Adjustment, Vertical Adjustment, Horizontal Adjustment
Device Supported
Flat Panel Display
Compatibility
TV, Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.