Hospitality Swing Arm Tilt Mou, MPTVB
Mfr # MPTVB
Zoro # G5449797
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
TVs/Monitors
Load Capacity
125 lb
Features
Tilt, Swivel, Cable Management, Adjustable Depth, Lateral Adjustment
Series
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPTVB
Zoro #
G5449797
UPC #
841872145228
Country of Origin
United States
Dimensions
Max. Adjustable Depth
9.69 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
30 in
Width
18 in
Height
11.30 in
Minimum Screen Size Supported
30 in
Depth
1.90 in
Maximum Adjustable Depth
9.69 in
Maximum Screen Size Supported
55 in
Details
Item
Mounting Arm
Color
Black
For Use With
TVs/Monitors
Load Capacity
125 lb
Features
Tilt, Swivel, Cable Management, Adjustable Depth, Lateral Adjustment
Series
MPT
Includes
Medium Flat Panel Swing Arm Wall Display Mount - 9" Extension, Universal Interface Bracket
VESA Mount Compatible
Yes
Orientation
Landscape, Portrait
Mounting Pattern
100 x 100, 709 x 431
Device Supported
Flat Panel Display
Compatibility
TVs/Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.