
Huddleshot Mnt Q-Latch Xl Disp
Mfr # PAC810HS
Zoro # G800687866
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Legrand HuddleSHOT All-in-One Conferencing Camera, LPE1U TV Cart, LFE1U
Load Capacity
10 lb
Series
PAC8XX
Features
Q-Latch System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC810HS
Zoro #
G800687866
UPC #
841872175058
Country of Origin
Taiwan, Province of China
Dimensions
Min. Screen Size Supported
60 in
Max. Screen Size Supported
100 in
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
60 in
Height Adjustable
Yes
Details
Item
Mounting Shelf
Color
Black
For Use With
Legrand HuddleSHOT All-in-One Conferencing Camera, LPE1U TV Cart, LFE1U
Load Capacity
10 lb
Series
PAC8XX
Features
Q-Latch System
Product Type
Mounting Shelf
Compatibility
Legrand HuddleSHOT All-in-One Conferencing Camera, LPE1U TV Cart, LFE1U
Device Supported
TV, Video Conferencing Camera, Display, TV Cart
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.