Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huddleshot Mount Q-Latch L Dis

  • Mfr # PAC800HS

  • Zoro # G000687802


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Vaddio HuddleSHOT All-In-One Conferencing Camera
Load Capacity
10 lb
Material
Metal
Series
PAC8XX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC800HS
Zoro #
G000687802
UPC #
841872175041
Country of Origin
Taiwan, Province of China

Dimensions

Min. Extended Height
6 in
Minimum Extended Height
6 in
Height Adjustable
Yes

Details

Item
Mounting Shelf
Color
Black
For Use With
Vaddio HuddleSHOT All-In-One Conferencing Camera
Load Capacity
10 lb
Material
Metal
Series
PAC8XX
Features
Q-Latch System
Product Type
Mounting Shelf
Compatibility
Vaddio HuddleSHOT All-In-One Conferencing Camera
Device Supported
Cart, Mounting Arm, Ceiling Mount, Video Conferencing Camera, TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.