Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cylinder, 2-1/2" Bore Dia.

  • Mfr # 211325

  • Zoro # G7747461


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
2 1/2 in
Stroke Length
12 in
Max. Pressure
3,000 psi
Retracted Length
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211325
Zoro #
G7747461
UPC #
-
Country of Origin
Switzerland

Dimensions

Bore Dia.
2 1/2 in
Stroke Length
12 in
Retracted Length
22 1/4 in
Rod Dia.
1 1/8 in
Port Size
#8 SAE
Extended Length
34 1/4 in
Pin Dia.
1 in
Dimension V (In.)
3-3/4
Dimension B (In.)
SAE 8
Dimension D (In.)
2.060
Dimension E (In.)
2.713
Port Size (SAE)
#8
Dimension C (In.)
1.000
Bore Dia. (In.)
2-1/2
Rod Dia. (In.)
1-1/8
Dimension J (In.)
1.060
Dimension H (In.)
1.167
Dimension G (In.)
3.490
Dimension P (In.)
23/64
Dimension F (In.)
2.125
Dimension A (In.)
3/16
Dimension K (In.)
1 1/8-12

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
3,000 psi
Column Load
14,720 lb
Temp. Range
-20 Degrees to 180 Degrees F
Piston Material
Ductile Iron
Tube Material
Heavy-wall Honed Steel
Rod Seal Type
Urethane U-Cup
Max. Pressure (PSI)
3000
Wear Band
Durable, Non-metallic
Rod Seal
Urethane U-cup
Type
Double Acting Tie Rod
Material
Steel
Ring Material
Polyurethane
Standards
SAE J214
Tubes
Heavy-wall Honed Steel
Tie Rods
High Tensile
Retract (In.)
22-1/4
Piston Rod
Polished Chrome
Inlet SAE (In.)
8
Piston Seal
Pre-loaded
Stroke (In.)
12
Finish
Unfinished
Includes
Pins and Clips
Body Material
Steel
Single Acting/Double Acting
Double Acting
Piston Seal Type
Pre-loaded
Piston Rod Material
Chrome Plated
Wear Band Material
Durable, Non-Metallic
Duty Rating
Heavy Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 12 in, Rod Dia. 1 1/8 in, Retracted Length 22 1/4 in, Port Size #8 SAE, Extended Length 34 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.