Hydraulic Cylinder
- Mfr # 211331
- Zoro # G2401282
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Dia.
2.5 in
Stroke Length
24 in
Max. Pressure
3000
Retracted Length
34.25 in
Rod Dia.
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211331
- Zoro #
- G2401282
- UPC #
- 615986017531
- Country of Origin
- China
Dimensions
- Bore Dia.
- 2.5 in
- Stroke Length
- 24 in
- Retracted Length
- 34.25 in
- Rod Dia.
- 1.25 in
- Port Size
- SAE 8
- Extended Length
- 58.25 in
- Pin Dia.
- 1 in
Details
- Item
- Hydraulic Cylinder
- Max. Pressure
- 3000
- Column Load
- 8070 lbs
- Weight
- 35.3 lbs.
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 24 in, Rod Dia. 1 1/4 in, Retracted Length 34 1/4 in, Port Size #8 SAE, Extended Length 58 1/4 in, Max. Pressure 3,000 psi, Temp. Range -40 Degrees to 230 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Buna O-Ring, Tube Material Precision Honed Steel, Finish Black Painted, Pin Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.