Hydraulic Cylinder
- Mfr # 211378
- Zoro # G815194557
product price:Â
$
440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Style
Tie-Rod
Bore Dia.
3 1/2 in
Stroke Length
16 in
Max. Pressure
3,000 psi
Retracted Length
31 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211378
- Zoro #
- G815194557
- UPC #
- 615986017913
- Country of Origin
- China
Dimensions
- Bore Dia.
- 3 1/2 in
- Stroke Length
- 16 in
- Retracted Length
- 31 1/2 in
- Rod Dia.
- 1 1/2 in
- Port Size
- #8 SAE
- Extended Length
- 47 1/2 in
- Rod Thread Size
- 1-1/4"-12
- Pin Dia.
- 1 1/4 in
Details
- Item
- Hydraulic Cylinder
- Cylinder Style
- Tie-Rod
- Max. Pressure
- 3,000 psi
- Single Acting/Double Acting
- Double Acting
- Column Load
- 22,350 lb
- Temp. Range
- -40 Degrees to 230 Degrees F
- Piston Material
- Ductile Iron
- Tube Material
- Precision Honed Steel
- Rod Seal Type
- Twin Lip
- Finish
- Black Painted
- Piston Rod Material
- Chrome Plated
- Ring Material
- Buna O-Ring
- Piston Seal Type
- Hallite 755
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 16 in, Rod Dia. 1 1/2 in, Retracted Length 31 1/2 in, Port Size #8 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -40 Degrees to 230 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Buna O-Ring, Tube Material Precision Honed Steel, Finish Black Painted, Pin Dia. 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.