Hydraulic Gear Pump, 0.265 CID, 3600 RPM, SAE 8 Pressure Port

  • Mfr # 250179

  • Zoro # G2401510


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2300
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250179
Zoro #
G2401510
UPC #
-
Country of Origin
United States

Details

Max. Pressure
2300
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.265 in

Description

Chief Gear Pumps/Motors: 0.258 CID, Rated GPM: 2, Rotation. <span style="color: rgb(68, 68, 68); line-height: 18px; background-color: rgb(255, 255, 255);">Equipped with bi-directional check valves, the CBS series product features small displacement, high pressure, its axial clearance is compensated automatically by the floating side plates. Its standard mounting 4 bolt mounting flange dimensions and ???‚...?‚... diameter shaft enable it to adapt into a good market share for the US and European countries. All feature aluminum body with cast iron flange construction, case drain, Viton shaft seal and outboard bearing. (Available displacements range .065 to.517cu.in/rev). Similar to MTE ?‚£D?‚ series and Sauer-Danfoss Webster YB series.</span>

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.