Zoro Homepage

Hydraulic Gear Pump, 5/8 Dia Shaft, 4.9 GPM at 2000 RPM, 2-Bolt A, CCW

  • Mfr # CBD-F310-A-P-A

  • Zoro # G9975384


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.61
GPM @ 1800 RPM and 1000 PSI
4.75
GPM @ 3600 RPM and 1000 PSI
9.5
Max. Continuous PSI
3,000
Max. Pressure
3650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBD-F310-A-P-A
Zoro #
G9975384
UPC #
615986024331
Country of Origin
China

Dimensions

Width (In.)
5.11 in
Length (In.)
4.12 in
Overall Width
5.1 in
Media Intake Connection Size
12 in
Discharge Connection Size
10 in
Overall Length
4.1 in
Shaft Outer Diameter
5/8 in

Description

Hydraulic Gear Pump, Displacement per Revolution 0.61 cu in/rev, Media Intake Connection Size 12 in, Discharge Connection Size 10 in, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 2,000 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum/Cast Iron, Media Intake Connection Type SAE, Oil Temperature - Maximum 175 Degrees F, Overall Length 4.1 in, Overall Width 5.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.