Hydraulic Gear Pump, 1/2 Dia Shaft, 3.0 GPM at 2000 RPM, 2 Bolt-AA, CW

  • Mfr # 252131

  • Zoro # G2402186


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3625
Max. RPM
4000
Outlet Port
SAE 6
Displacement @ High Pressure (cubic inches/rev.)
.37 in
Weight
5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252131
Zoro #
G2402186
UPC #
615986024270
Country of Origin
United States

Details

Max. Pressure
3625
Max. RPM
4000
Outlet Port
SAE 6
Displacement @ High Pressure (cubic inches/rev.)
.37 in
Weight
5 lbs.

Description

This model has an all aluminium construction, high pressure Hydraulic Gear Pump with 7 displacement sizes from 0.07 to 0.48 cu.in/rev. (1.3 to 8.0 cm3/rev). The standard mounting fl ange is SAE AA – 2 bolt, standard ports are SAE-8 inlet and SAE-6 outlet, and standard drive shaft is 1/2 inch straight shaft with 1/8 inch key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.