Hydraulic Gear Pump, 3/4 in Dia Keyed Shaft, 7.8 GPM at 2000 RPM, CCW
- Mfr # 252226
- Zoro # G4732067
product price:Â
$
186.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
2900
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252226
- Zoro #
- G4732067
- UPC #
- 615986031018
- Country of Origin
- United States
- Max. Pressure
- 2900
- Max. RPM
- 3600
- Item
- Gear Pump,0.98 CID,CCW Rotation
- Displacement @ High Pressure (cubic inches/rev.)
- .97 in
Description
Gear Pump,0.98 CID,CCW Rotation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.