
Hydraulic Gear Pump, 5/8 in Dia Shaft, 3.3 GPM at 2000 RPM, 2-Bolt A, CW
Mfr # 252428
Zoro # G4731988
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3626
Max. RPM
4000
Displacement @ High Pressure (cubic inches/rev.)
0.428 in
Outlet Port
SAE 10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
252428
Zoro #
G4731988
UPC #
615986033852
Country of Origin
China
Details
Max. Pressure
3626
Max. RPM
4000
Item
Gear Pump,0.48 CID,CW Rotation
Displacement @ High Pressure (cubic inches/rev.)
0.428 in
Outlet Port
SAE 10
Description
Gear Pump,0.48 CID,CW Rotation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.