Hydraulic Motor, 59.9 CID, 152 / 230 RPM

  • Mfr # BMK6-1000-CC-G2-SF5

  • Zoro # G4731583


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
59.90 in.
Max. Pressure
2031
Max. RPM
152
Mounting
4 bolt CC flange
Length (In.)
13.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMK6-1000-CC-G2-SF5
Zoro #
G4731583
UPC #
615986034958
Country of Origin
United States

Dimensions

Length (In.)
13.89 in

Details

Displacement (Cu. In./Rev.)
59.90 in.
Max. Pressure
2031
Max. RPM
152
Item
Hydraulic Motor
Mounting
4 bolt CC flange
Nominal Flow (GPM)
39.6

Description

Hydraulic Motor,59.9 CID,152 / 230 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.