Hydraulic Steering Motor, 9.76 CID, 4.2 GPM, SAE 8 Ports, 2320 PSI

  • Mfr # 254425

  • Zoro # G2517896


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
4.2
Weight
13.85 lbs
Max. Pressure - Hydraulic Valves
2320 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254425
Zoro #
G2517896
UPC #
-
Country of Origin
United States

Details

Flow Rate (GPM)
4.2
Weight
13.85 lbs
Max. Pressure - Hydraulic Valves
2320 PSI

Description

MOTOR STEERING MOTOR 9.76 DISP 12 TOOTH SPLINED SHAFT 101-2-160-F FH-SV160/3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.