Shop CHIEF

Hydraulic Valve, Four-Way, 12V DC

  • Mfr # D03S-2H-12D-35
  • Zoro # G9798607

product price: 
$
267.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Seal Type
Buna N
Overall Height
3.48 in
Overall Length
9.04 in
Overall Width
1.81 in
Series
DO3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D03S-2H-12D-35
Zoro #
G9798607
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.48 in
Overall Length
9.04 in
Overall Width
1.81 in
NFPA Size
D03
Length (In.)
9.04 in
Height (In.)
3.48 in
Width (In.)
1.81 in
Size
DO3
Wire Rope Length
9.04 in
Length
9.04 in

Details

Item
Hydraulic Directional Valve
Seal Type
Buna N
Series
DO3
Coil Volts
12VDC
Max. Pressure - Hydraulic Valves
5,000 psi
Type
Solenoid Operated
Number of Ways
Four-Way
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Center Position - Hydraulic Valves
Open
Max. Flow - Hydraulic Valves
12 gpm
GPM @ 3000 PSI
12
Holding Amps
2.5
Valve Ways and Positions
4-Way/3-Position
Operation Type - Hydraulic Valves
Solenoid Operated
Return Type - Hydraulic Valves
Spring Centered
Max. Pressure (PSI)
5000
Spool Type
Open
Coil Voltage - Hydraulic Valves
12V DC
Number of Positions
Three Positions
Max. Tank Pressure (PSI)
3,000
Override
No Overrides
For Use With
Gear Pump
Flow Rate - Maximum
12 gpm
Center Position
Open Center
Voltage
12V DC
Includes Seals
Seals Included
Tank Pressure - Maximum
3,000 psi
Valve Control
Directional Control
Pressure - Maximum
5,000 psi
Holding Current
2.5 A
Return Mechanism
Spring
Port Connections
Tank
Seal Material
Buna-N

Description

Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Open Center, Series DO3, Holding Current 2.5 A, Overall Height 3.48 in, Overall Length 9.04 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.