Zoro Homepage

IMPACT ON WAL L KIOSK 65IN LANDSCAPE WHT

  • Mfr # LW65UW

  • Zoro # G812085889


product price: $3,604.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
UL Listed
Features
Adjustable Depth, Ventilation
Monitor Size
65 in
Display Size Supported
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW65UW
Zoro #
G812085889
UPC #
-
Country of Origin
United States

Dimensions

Monitor Size
65 in
Display Size Supported
65 in

Details

Item
Display Enclosure
Color
White
Standards
UL Listed
Features
Adjustable Depth, Ventilation
Series
Impact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.