
In-Wall Large Bulk
Mfr # PAC526FBP6
Zoro # G5472827
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Depth
3.9"
Height
15.5"
Color
Black
Width
15.4"
Product Type
Mounting Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC526FBP6
Zoro #
G5472827
UPC #
841872167084
Country of Origin
United States
Dimensions
Depth
3.9"
Height
15.5"
Width
15.4"
Details
Color
Black
Product Type
Mounting Box
Compatibility
Chief Wall Mounts:PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, FUSION
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.