
Infocus Lp240, 250, RPA420
Mfr # RPA420
Zoro # G6203593
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Width
6.3"
Depth
5.5"
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA420
Zoro #
G6203593
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Width
6.3"
Depth
5.5"
Details
Color
Black
Material
Steel
Product Type
Ceiling Mount
Compatibility
Boxlight SP-45m Projector, Infocus Projectors: LP 240, LP 250, ASK Projectors: C40, C50, Proxima Projectors: DP 2000S, DP 2000X, A + K AstroBeam Projectors: S120, X120, Dukane Projectors: 5043A, 8753A
Body Material
Steel
Package Contents
For Use With
Boxlight SP-45m ProjectorInfocus Projectors: LP 240, LP 250ASK Projectors: C40, C50Proxima Projectors: DP 2000S, DP 2000XA + K AstroBeam Projectors: S120, X120Dukane Projectors: 5043A, 8753A
Certifications & Standards
UL
Item
Ceiling Mount
Maximum Load Capacity
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.