Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infocus Lp240, 250, RPMA420

  • Mfr # RPMA420

  • Zoro # G5334455


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
6.5"
Color
Black
Depth
5.5"
Features
Locking System, Cable Management, Lock Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA420
Zoro #
G5334455
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.5"
Depth
5.5"
Width
2.8"
Overall Depth
5.50
Overall Width
2.75

Details

Item
Infocus Lp240
Material
Steel
Color
Black
Features
Locking System, Cable Management, Lock Release
Product Type
Ceiling Mount
Compatibility
InFocus LCD Projector: LP240, LP250
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.