Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infocus Lp600 Ask C170, RPMB089

  • Mfr # RPMB089

  • Zoro # G6240246


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Key Lock, Pitch Adjustment, Roll Adjustment, Cable Management, Quick Disconnect, Quick Connect, Yaw Adjustment, Adjustable
Product Type
Mounting Adapter
Device Supported
Projector
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMB089
Zoro #
G6240246
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Features
Key Lock, Pitch Adjustment, Roll Adjustment, Cable Management, Quick Disconnect, Quick Connect, Yaw Adjustment, Adjustable
Product Type
Mounting Adapter
Item
Mounting Adapter
Device Supported
Projector
Environmentally Friendly
Yes
Product Line
RPA Elite
Certifications & Standards
UL, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.