Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infocus Lp925, RPA920

  • Mfr # RPA920

  • Zoro # G5462108


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Material
Steel
Color
Black
Depth
5.5"
Width
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA920
Zoro #
G5462108
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
5.5"
Width
6.3"

Details

Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Data Projection DP2000 Projector Infocus Projectors: LP920, LP925, LP930
Package Contents
RPA Custom Inverted LCD/DLP Projector Ceiling Mount Includes:1 x Bracket, Ceiling1 x Bracket, Joint1 x Plate, Adjustment12 x Screw, Self-Tapping, Pan Head, (10-24 x 1/2"), with washer1 x Screw, Set, 5/16"Allen WrenchSecurity Allen Wrench1 x SLB-920 Bracket4 x (10 - 24 x 3/8") Screws6 x (10 - 24) Thumb Nuts4 x #10 Flat washers
Maximum Load Capacity
50 lb
Product Series
RPA
Certifications & Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.