Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Job Box

  • Mfr # CMA160

  • Zoro # G5509385


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Height
13.1 in
Width
10.3 in
Features
TAA Compliant
Color
Black
Depth
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA160
Zoro #
G5509385
UPC #
841872002545
Country of Origin
United States

Dimensions

Height
13.1 in
Width
10.3 in
Depth
6.1 in

Details

Features
TAA Compliant
Color
Black
Product Type
Mounting Box
Device Supported
Electronic Equipment
Maximum Load Capacity
250 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.