Zoro Homepage

Int Bracket F/K2C100

  • Mfr # FSB4090B

  • Zoro # G5452317


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Flat Panel Display
Product Type
Mounting Bracket
Maximum Load Capacity
35 lb
Product Series
FSB
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4090B
Zoro #
G5452317
UPC #
841872158532
Country of Origin
United States

Details

Device Supported
Flat Panel Display
Product Type
Mounting Bracket
Maximum Load Capacity
35 lb
Product Series
FSB
VESA Mount Compatible
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.