Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inter Brkt- Panasonic Tc-22Lt1, FSB4201S

  • Mfr # FSB4201S

  • Zoro # G5514617


product price: $45.15
/ea

Key Features

Color
Silver
Product Type
Mounting Bracket
Compatibility
Chief Mounts:F-series, K-seriesPanasonic TVs:TC22LT1, TX22LT2
Product Series
FSB
Maximum Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4201S
Zoro #
G5514617
UPC #
-
Country of Origin
Unknown

Details

Color
Silver
Product Type
Mounting Bracket
Compatibility
Chief Mounts:F-series, K-seriesPanasonic TVs:TC22LT1, TX22LT2
Product Series
FSB
Maximum Load Capacity
40 lb
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.