
Interactive Upgrade Kit, Ceili
Mfr # CMSI
Zoro # G5484273
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Height
4"
Width
14.1"
Color
Silver
Depth
5.6"
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMSI
Zoro #
G5484273
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4"
Width
14.1"
Depth
5.6"
Details
Color
Silver
Product Type
Wall Mount
Device Supported
Projector
Product Series
CMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.