Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interface 400 X 200 M8

  • Mfr # MSB6442

  • Zoro # G5473405


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Bracket
Device Supported
Flat Panel Display
Product Series
MSB
Color
Black
Minimum Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6442
Zoro #
G5473405
UPC #
841872113326
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
30 in
Depth
0.80 in
Height
15.25 in
Width
17 in
Maximum Screen Size Supported
50 in

Details

Product Type
Mounting Bracket
Device Supported
Flat Panel Display
Product Series
MSB
Color
Black
Compatibility
LCD
Certifications & Standards
UL
Maximum Load Capacity
125 lb
Package Contents
MSB6442 Custom Interface BracketMounting Hardware
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.