Zoro Homepage

Interface, 400 X 200 M8

  • Mfr # PSB2442

  • Zoro # G5483038


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Compatibility
37-65" Flat Panel Displays
Device Supported
Flat Panel Display
Package Contents
1 x PSB2442 Flat Panel Custom Interface Bracket4 x (10-24 x 0.5) Button Head Cap Screw4 x (.75 OD x 0.34 ID x 0.50 L) Nylon Spacer1 x 5mm Allen Key4 x Mounting Button-Tapped4 x (M8 x 25) Button Head Cap Screw1 x 1/8 Allen Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2442
Zoro #
G5483038
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
65 in

Details

Color
Black
Product Type
Mounting Bracket
Compatibility
37-65" Flat Panel Displays
Device Supported
Flat Panel Display
Package Contents
1 x PSB2442 Flat Panel Custom Interface Bracket4 x (10-24 x 0.5) Button Head Cap Screw4 x (.75 OD x 0.34 ID x 0.50 L) Nylon Spacer1 x 5mm Allen Key4 x Mounting Button-Tapped4 x (M8 x 25) Button Head Cap Screw1 x 1/8 Allen Key
Product Series
PSB
Maximum Load Capacity
200 lb
Certifications & Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.